Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI1805008755L, 2-3/8 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832247
- Zoro # G3573015
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI1805008755L
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832247
- Zoro #
- G3573015
- UPC #
- 4021169546679
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI1805008755L
- Lead Angle
- -5 Degrees
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Left/Right Hand
- Left Hand
- Cutting Application
- Turning
- Insert Style
- CD
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- Compatible Hardware
- T6 Insert Screw
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- ISO Number
- CCBI1805008755L
- Center to Cutting Tip
- 0.1040 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-3/8 in
- Shank Dia.
- 1/2 in
- Insert Size
- 120605
- Insert Cutting Edge Length
- 4.03mm
- Max. Bore Depth
- 7/8 in
- Min. Bore Dia.
- 0.2080 in
- Cutting Height
- 0.0100 in
- Shank Length
- 1-1/2 in
- Wire Rope Length
- 2-3/8 in
- Length
- 2-3/8 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-3/8 in, CCBI1805008755L, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.