Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E08RSCLPL2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 5093095
- Zoro # G3575955
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08RSCLPL2
Rake
-3 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5093095
- Zoro #
- G3575955
- UPC #
- 4059782004597
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- E08RSCLPL2
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Approach Angle
- 95 Degrees
- Toolholder Style
- E-SCLP
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 0.3120 in
- ISO Number
- E08RSCLPL2
- Insert Style
- CP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 21.51
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6000 in
- Insert Cutting Edge Length
- 6.45mm
- Shank Length
- 6.9979 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08RSCLPL2, 95 Degrees , 0.3120 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.