Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI20350015L, 2-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832147
- Zoro # G3576831
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI20350015L
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832147
- Zoro #
- G3576831
- UPC #
- 4021169546969
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI20350015L
- Left/Right Hand
- Left Hand
- Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Center to Cutting Tip
- 0.1190 in
- Insert Clearance Angle
- 15 Degrees
- ISO Number
- CCBI20350015L
- Cutting Application
- Turning
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Compatible Hardware
- T6 Insert Screw
- Number of Coolant Holes
- 1
- Insert Style
- CD
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 1/2 in
- Insert Size
- 02
- Insert Cutting Edge Length
- 4.02mm
- Shank Length
- 1-1/2 in
- Max. Bore Depth
- 1 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2340 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CCBI20350015L, 95 Degrees , 0.1190 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.