Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E10MSCFPR06A, 149.25mm L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 5092921
- Zoro # G3575194
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Overall Length
149.25mm
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10MSCFPR06A
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5092921
- Zoro #
- G3575194
- UPC #
- 4059782004726
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- E10MSCFPR06A
- Left/Right Hand
- Right Hand
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- ISO Number
- E10MSCFPR06A
- Center to Cutting Tip
- 6.88mm
- Insert Holding Type
- Screw On
- Toolholder Style
- E-SCFP
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Approach Angle
- 90 Degrees
- Insert Style
- CP
- Side Cutting Edge Angle
- 0 Degrees
- Measurement System
- Metric
Dimensions
- Overall Length
- 149.25mm
- Shank Dia.
- 10.00mm
- Insert Size
- 060204
- Shank Length
- 127.55mm
- Cutting Height
- 0.19mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 149.25mm
- Length
- 149.25mm
Description
Indexable Boring Bar, E-SCFP, Insert Shape 80 Degrees Diamond, Overall Length 149.25mm, E10MSCFPR06A, 90 Degrees , 6.88mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.