Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI2506251255R, 3-3/4 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2831976
- Zoro # G3577111
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI2506251255R
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2831976
- Zoro #
- G3577111
- UPC #
- 4021169547478
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI2506251255R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Turning
- ISO Number
- CCBI2506251255R
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1450 in
- Coolant Fed
- Coolant Through
- Insert Style
- CD
- Insert Clearance Angle
- 15 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-3/4 in
- Insert Size
- 120605
- Shank Dia.
- 5/8 in
- Max. Bore Depth
- 1-1/4 in
- Shank Length
- 2-1/2 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.02mm
- Min. Bore Dia.
- 0.2850 in
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-3/4 in, CCBI2506251255R, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.