Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBI1000105R, 10 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2823121
- Zoro # G3576019
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSBI1000105R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2823121
- Zoro #
- G3576019
- UPC #
- 4021169383816
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSBI1000105R
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 0.5850 in
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 11 Degrees
- Cutting Application
- Turning
- ISO Number
- SSBI1000105R
- Insert Style
- TP
- Approach Angle
- 95 Degrees
- Compatible Hardware
- T10 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Insert Size
- 3205
- Shank Dia.
- 1 in
- Min. Bore Dia.
- 1.1000 in
- Shank Length
- 8-3/4 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, SSBI1000105R, 95 Degrees , 0.5850 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.