Shop WIDIA

Indexable Boring Bar, CCBI31265R, 6 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 2832270
  • Zoro # G3574451

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI31265R
Rake
0 Degrees Radial, 5 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2832270
Zoro #
G3574451
UPC #
4021169546600
Country of Origin
Japan

Dimensions

Overall Length
6 in
Insert Size
120605
Shank Dia.
5/16 in
Cutting Height
0.0100 in
Min. Bore Dia.
0.3560 in
Shank Length
5.4560 in
Insert Cutting Edge Length
4.03mm
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI31265R
Rake
0 Degrees Radial, 5 Degrees Axial
Type
Screw Clamping
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Coolant Fed
Coolant Through
Insert Style
CD
Cutting Application
Turning
Side Cutting Edge Angle
-5 Degrees
ISO Number
CCBI31265R
Center to Cutting Tip
0.1850 in
Number of Coolant Holes
1
Insert Holding Type
Screw On
Number of Inserts
1
Compatible Hardware
T6 Insert Screw
Approach Angle
95 Degrees
Insert Clearance Angle
15 Degrees
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, CCBI31265R, 95 Degrees , 0.1850 in, T6 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.