Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCMI18740R, 4 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2831841
- Zoro # G3575115
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCMI18740R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2831841
- Zoro #
- G3575115
- UPC #
- 4021169547690
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCMI18740R
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Left/Right Hand
- Right Hand
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.1540 in
- Number of Inserts
- 1
- ISO Number
- CCMI18740R
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Grooving, Threading
- Compatible Hardware
- T6 Insert Screw
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Insert Style
- CD
- Approach Angle
- 90 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 5
- Shank Dia.
- 3/16 in
- Shank Length
- 3.5770 in
- Min. Bore Dia.
- 0.2720 in
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, CCMI18740R, 90 Degrees , 0.1540 in, T6 Insert Screw, Coolant Through, Grooving, Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.