Indexable Boring Bar, CCMI25040R, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 2831838
  • Zoro # G3575544
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCMI25040R
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2831838
Zoro #
G3575544
UPC #
4021169547713
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Size
5
Shank Dia.
1/4 in
Shank Length
3.5160 in
Min. Bore Dia.
5/16 in
Cutting Height
0.0100 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCMI25040R
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Type
Screw Clamping
Number of Inserts
1
ISO Number
CCMI25040R
Approach Angle
90 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Cutting Application
Grooving, Threading
Number of Coolant Holes
1
Insert Clearance Angle
15 Degrees
Insert Style
CD
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
T6 Insert Screw
Center to Cutting Tip
0.1750 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, CCMI25040R, 90 Degrees , 0.1750 in, T6 Insert Screw, Coolant Through, Grooving, Threading, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.