Shop WIDIA

Indexable Boring Bar, A20SSVUBR11, 250.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 3883440
  • Zoro # G3576542

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A20SSVUBR11
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883440
Zoro #
G3576542
UPC #
4021169802348
Country of Origin
Canada

Dimensions

Overall Length
250.00mm
Insert Size
110304
Shank Dia.
20.00mm
Insert Cutting Edge Length
11.07mm
Min. Bore Dia.
25.00mm
Shank Length
224.70mm
Cutting Height
0.19mm
Wire Rope Length
250.00mm
Length
250.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A20SSVUBR11
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Type
Screw Clamping
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Number of Inserts
1
Insert Holding Type
Screw On
Insert Style
VB
Center to Cutting Tip
13.00mm
Head Material
Steel
Number of Coolant Holes
1
Coolant Fed
Coolant Through
ISO Number
A20SSVUBR11
Side Cutting Edge Angle
-3 Degrees
Approach Angle
93 Degrees
Cutting Application
Boring
Toolholder Style
A-SVUB
Measurement System
Metric

Description

Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 250.00mm, A20SSVUBR11, 93 Degrees , 13.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.