Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI25040R, 4 in L, Carbide, Triangle Insert Shape
- Mfr # 2829908
- Zoro # G3574521
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI25040R
Type
Screw Clamping
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829908
- Zoro #
- G3574521
- UPC #
- 4021169359163
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI25040R
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Insert Clearance Angle
- 15 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- FCBI25040R
- Compatible Hardware
- T7 Insert Screw
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Insert Style
- TD
- Number of Coolant Holes
- 1
- Cutting Application
- Turning
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 0.1560 in
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 130805
- Shank Dia.
- 1/4 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 7.04mm
- Min. Bore Dia.
- 0.2960 in
- Shank Length
- 3.5170 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI25040R, 90 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.