Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI25035L, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832448
- Zoro # G3573900
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI25035L
Insert Size
120605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832448
- Zoro #
- G3573900
- UPC #
- 4021169546099
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI25035L
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Insert Holding Type
- Screw On
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Turning
- ISO Number
- CSBI25035L
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.1450 in
- Insert Style
- CD
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, CSBI25035L, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.