Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSPI25050010R, 4 in L, High Speed Steel, 45 Degrees Diamond Insert Shape
- Mfr # 2832297
- Zoro # G3575212
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
CSPI25050010R
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832297
- Zoro #
- G3575212
- UPC #
- 4021169546518
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- CSPI25050010R
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Insert Style
- GPHW
- Coolant Fed
- Coolant Through
- Compatible Hardware
- T6 Insert Screw
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Profiling
- Insert Clearance Angle
- 11 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 90 Degrees
- ISO Number
- CSPI25050010R
- Center to Cutting Tip
- 0.2200 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 1/2 in
- Insert Size
- 12105
- Max. Bore Depth
- 1 in
- Shank Length
- 3 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.3600 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4 in, CSPI25050010R, 90 Degrees , 0.2200 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.