Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSPI3125001255R, 4 in L, High Speed Steel, 45 Degrees Diamond Insert Shape
- Mfr # 2832334
- Zoro # G3576822
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
CSPI3125001255R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832334
- Zoro #
- G3576822
- UPC #
- 4021169546433
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- CSPI3125001255R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.2510 in
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Profiling
- ISO Number
- CSPI3125001255R
- Compatible Hardware
- T6 Insert Screw
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 1/2 in
- Insert Size
- 12105
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 5.61mm
- Min. Bore Dia.
- 0.4230 in
- Shank Length
- 2-3/4 in
- Max. Bore Depth
- 1-1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4 in, CSPI3125001255R, 95 Degrees , 0.2510 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.