Shop WIDIA

Indexable Boring Bar, QSRI375450R, 4 1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2825633
  • Zoro # G3574661

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSRI375450R
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2825633
Zoro #
G3574661
UPC #
4021169376931
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Insert Size
21505
Shank Dia.
3/8 in
Cutting Height
0.0075 in
Insert Cutting Edge Length
11.00mm
Min. Bore Dia.
0.4920 in
Shank Length
4.0360 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSRI375450R
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Type
Screw Clamping
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Approach Angle
90 Degrees
Insert Holding Type
Screw On
Compatible Hardware
T9 Insert Screw
Insert Clearance Angle
11 Degrees
Coolant Fed
Coolant Through
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Insert Style
TP
Number of Coolant Holes
1
ISO Number
QSRI375450R
Cutting Application
Turning
Center to Cutting Tip
0.2870 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 1/2 in, QSRI375450R, 90 Degrees , 0.2870 in, T9 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.