Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI20350055R, 3 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830405
- Zoro # G3573033
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI20350055R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830405
- Zoro #
- G3573033
- UPC #
- 4021169355400
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI20350055R
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Number of Inserts
- 1
- Compatible Hardware
- T7 Insert Screw
- Insert Holding Type
- Screw On
- ISO Number
- FSBI20350055R
- Approach Angle
- 95 Degrees
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- TD
- Center to Cutting Tip
- 0.1260 in
- Insert Clearance Angle
- 15 Degrees
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3 in
- Insert Size
- 130805
- Shank Dia.
- 1/2 in
- Max. Bore Depth
- 1/2 in
- Min. Bore Dia.
- 0.2750 in
- Shank Length
- 2-1/2 in
- Insert Cutting Edge Length
- 7.04mm
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FSBI20350055R, 95 Degrees , 0.1260 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.