Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E10SSCLPR3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 5093142
- Zoro # G3574549
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10SSCLPR3
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5093142
- Zoro #
- G3574549
- UPC #
- 4059782004511
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- E10SSCLPR3
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 0.4060 in
- ISO Number
- E10SSCLPR3
- Number of Inserts
- 1
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CP
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Toolholder Style
- E-SCLP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Insert Size
- 32.52
- Shank Dia.
- 5/8 in
- Shank Length
- 8-7/8 in
- Min. Bore Dia.
- 0.7700 in
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 9.67mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10SSCLPR3, 95 Degrees , 0.4060 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.