Indexable Boring Bar, QSBI37562518755R, 4-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2825816
  • Zoro # G3576375
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI37562518755R
Lead Angle
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2825816
Zoro #
G3576375
UPC #
4021169376252
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Shank Dia.
5/8 in
Insert Size
21505
Insert Cutting Edge Length
11.00mm
Min. Bore Dia.
7/16 in
Shank Length
2-3/8 in
Max. Bore Depth
1-7/8 in
Cutting Height
0.0075 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI37562518755R
Lead Angle
-5 Degrees
Type
Screw Clamping
Left/Right Hand
Right Hand
Rake
0 Degrees Radial, 5 Degrees Axial
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Number of Coolant Holes
1
Compatible Hardware
T9 Insert Screw
Center to Cutting Tip
0.2210 in
Approach Angle
95 Degrees
Cutting Application
Turning
Insert Style
TP
ISO Number
QSBI37562518755R
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, QSBI37562518755R, 95 Degrees , 0.2210 in, T9 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews