Indexable Boring Bar, FCBI18745R, 4 in L, Carbide, Triangle Insert Shape

  • Mfr # 2830020
  • Zoro # G3575352
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI18745R
Insert Size
130805
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830020
Zoro #
G3575352
UPC #
4021169358098
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Size
130805
Shank Dia.
3/16 in
Cutting Height
0.0100 in
Shank Length
3.5770 in
Min. Bore Dia.
0.2750 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI18745R
Type
Screw Clamping
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Rake
0 Degrees Radial, 5 Degrees Axial
Compatible Hardware
T7 Insert Screw
Insert Style
TD
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
ISO Number
FCBI18745R
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.1260 in
Coolant Fed
Coolant Through
Number of Inserts
1
Cutting Application
Turning
Number of Coolant Holes
1
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI18745R, 95 Degrees , 0.1260 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews