Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI18765R, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2829995
- Zoro # G3575815
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI18765R
Insert Size
130805
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829995
- Zoro #
- G3575815
- UPC #
- 4021169358302
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI18765R
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 15 Degrees
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Compatible Hardware
- T7 Insert Screw
- Approach Angle
- 95 Degrees
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- TD
- Center to Cutting Tip
- 0.1260 in
- Number of Coolant Holes
- 1
- ISO Number
- FCBI18765R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 130805
- Shank Dia.
- 3/16 in
- Cutting Height
- 0.0100 in
- Shank Length
- 5.5770 in
- Insert Cutting Edge Length
- 7.04mm
- Min. Bore Dia.
- 0.2750 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, FCBI18765R, 95 Degrees , 0.1260 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.