Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E12SSCLPR3, 9.8996 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 5093148
- Zoro # G3574975
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.8996 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E12SSCLPR3
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5093148
- Zoro #
- G3574975
- UPC #
- 4059782004429
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- E12SSCLPR3
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- ISO Number
- E12SSCLPR3
- Toolholder Style
- E-SCLP
- Cutting Application
- Boring
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 1/2 in
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- Insert Style
- CP
- Side Cutting Edge Angle
- -5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 9.8996 in
- Shank Dia.
- 3/4 in
- Insert Size
- 09T308
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 9.67mm
- Shank Length
- 8.5763 in
- Min. Bore Dia.
- 0.9843 in
- Wire Rope Length
- 9.8996 in
- Length
- 9.8996 in
Description
Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 9.8996 in, E12SSCLPR3, 95 Degrees , 1/2 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.