Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI20362555R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830380
- Zoro # G3575264
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI20362555R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830380
- Zoro #
- G3575264
- UPC #
- 4021169355608
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI20362555R
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Style
- TD
- Number of Inserts
- 1
- Insert Clearance Angle
- 15 Degrees
- ISO Number
- FSBI20362555R
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Cutting Application
- Turning
- Compatible Hardware
- T7 Insert Screw
- Center to Cutting Tip
- 0.1260 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 130805
- Shank Dia.
- 5/8 in
- Shank Length
- 3-1/2 in
- Insert Cutting Edge Length
- 7.04mm
- Max. Bore Depth
- 1/2 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2750 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FSBI20362555R, 95 Degrees , 0.1260 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.