Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A25RMVUNR16, 200.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape
- Mfr # 3852690
- Zoro # G3576509
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A25RMVUNR16
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3852690
- Zoro #
- G3576509
- UPC #
- 4021169568022
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- A25RMVUNR16
- Left/Right Hand
- Right Hand
- Lead Angle
- -3 Degrees
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Right Hand
- Type
- Top and Hole Clamping
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- A25RMVUNR16
- Side Cutting Edge Angle
- -3 Degrees
- Number of Inserts
- 1
- Approach Angle
- 93 Degrees
- Cutting Application
- Boring
- Center to Cutting Tip
- 22.00mm
- Toolholder Style
- A-MVUN
- Head Material
- Steel
- Insert Holding Type
- Clamp and Lock Pin
- Insert Style
- VN
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Shank Dia.
- 25.00mm
- Insert Size
- 160408
- Min. Bore Dia.
- 37.00mm
- Shank Length
- 145.03mm
- Insert Cutting Edge Length
- 16.61mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-MVUN, Insert Shape 35 Degrees Diamond, Overall Length 200.00mm, A25RMVUNR16, 93 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.