Indexable Boring Bar, FSBI31245R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830260
- Zoro # G3576025
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI31245R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830260
- Zoro #
- G3576025
- UPC #
- 4021169356421
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI31245R
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1870 in
- Number of Coolant Holes
- 1
- Cutting Application
- Turning
- Compatible Hardware
- T7 Insert Screw
- Insert Style
- TD
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- FSBI31245R
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 15 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 130805
- Shank Dia.
- 5/16 in
- Insert Cutting Edge Length
- 7.04mm
- Cutting Height
- 0.0100 in
- Shank Length
- 3.3600 in
- Min. Bore Dia.
- 0.3580 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FSBI31245R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.