Indexable Boring Bar, FSBI31262515R, 4 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2830185
  • Zoro # G3574269
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI31262515R
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830185
Zoro #
G3574269
UPC #
4021169356773
Country of Origin
United Kingdom

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Insert Size
130805
Min. Bore Dia.
0.3580 in
Max. Bore Depth
1 in
Shank Length
3 in
Insert Cutting Edge Length
7.04mm
Cutting Height
0.0100 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI31262515R
Type
Screw Clamping
Rake
0 Degrees Radial, 5 Degrees Axial
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Compatible Hardware
T7 Insert Screw
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Cutting Application
Turning
Number of Coolant Holes
1
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
ISO Number
FSBI31262515R
Center to Cutting Tip
0.1870 in
Insert Style
TD
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FSBI31262515R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews