Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI312625155R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830189
- Zoro # G3573812
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI312625155R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830189
- Zoro #
- G3573812
- UPC #
- 4021169356735
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI312625155R
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Cutting Application
- Turning
- Compatible Hardware
- T7 Insert Screw
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Insert Style
- TD
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.1870 in
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- FSBI312625155R
- Insert Clearance Angle
- 15 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Insert Size
- 130805
- Cutting Height
- 0.0100 in
- Max. Bore Depth
- 1-1/2 in
- Shank Length
- 2-1/2 in
- Min. Bore Dia.
- 0.3580 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FSBI312625155R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.