Indexable Boring Bar, FSBI312500155R, 3 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2830245
  • Zoro # G3574759
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI312500155R
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830245
Zoro #
G3574759
UPC #
4021169356469
Country of Origin
Germany

Dimensions

Overall Length
3 in
Insert Size
130805
Shank Dia.
1/2 in
Cutting Height
0.0100 in
Shank Length
1-1/2 in
Insert Cutting Edge Length
7.04mm
Min. Bore Dia.
0.3580 in
Max. Bore Depth
1-1/2 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI312500155R
Type
Screw Clamping
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Rake
0 Degrees Radial, 5 Degrees Axial
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Compatible Hardware
T7 Insert Screw
Insert Style
TD
Insert Clearance Angle
15 Degrees
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
ISO Number
FSBI312500155R
Center to Cutting Tip
0.1870 in
Number of Coolant Holes
1
Insert Holding Type
Screw On
Cutting Application
Turning
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FSBI312500155R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.