Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSII2506257560R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830171
- Zoro # G3573085
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSII2506257560R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830171
- Zoro #
- G3573085
- UPC #
- 4021169356919
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSII2506257560R
- Left/Right Hand
- Right Hand
- Rake
- -2 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Lead Angle
- 30 Degrees
- Type
- Screw Clamping
- Cutting Application
- Grooving, Threading
- Approach Angle
- 60 Degrees
- Compatible Hardware
- T7 Insert Screw
- Center to Cutting Tip
- 0.1550 in
- Insert Style
- TB
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 30 Degrees
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- FSII2506257560R
- Insert Clearance Angle
- 5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Insert Size
- 1308X0
- Max. Bore Depth
- 3/4 in
- Shank Length
- 3-1/4 in
- Min. Bore Dia.
- 0.3220 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.06mm
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FSII2506257560R, 60 Degrees , 0.1550 in, T7 Insert Screw, Coolant Through, Grooving, Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.