Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBIW37563R, 6 in L, Carbide, Trigon Insert Shape
- Mfr # 2825335
- Zoro # G3577069
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
QCBIW37563R
Lead Angle
-3 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825335
- Zoro #
- G3577069
- UPC #
- 4021169377587
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Trigon
- ANSI Code
- QCBIW37563R
- Lead Angle
- -3 Degrees
- Left/Right Hand
- Right Hand
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Cutting Application
- Turning
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- ISO Number
- QCBIW37563R
- Approach Angle
- 93 Degrees
- Center to Cutting Tip
- 0.2110 in
- Insert Style
- WP
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Compatible Hardware
- T7 Insert Screw
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 2151
- Min. Bore Dia.
- 0.4130 in
- Shank Length
- 5.2560 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, QCBIW37563R, 93 Degrees , 0.2110 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.