Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBIW50083R, 8 in L, Carbide, Trigon Insert Shape
- Mfr # 2825324
- Zoro # G3574409
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
QCBIW50083R
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825324
- Zoro #
- G3574409
- UPC #
- 4021169377655
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Trigon
- ANSI Code
- QCBIW50083R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -3 Degrees
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- ISO Number
- QCBIW50083R
- Approach Angle
- 93 Degrees
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- WP
- Compatible Hardware
- T7 Insert Screw
- Cutting Application
- Turning
- Center to Cutting Tip
- 0.2730 in
- Side Cutting Edge Angle
- -3 Degrees
- Number of Coolant Holes
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 2151
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0075 in
- Shank Length
- 7.1580 in
- Insert Cutting Edge Length
- 4.34mm
- Min. Bore Dia.
- 0.5380 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, QCBIW50083R, 93 Degrees , 0.2730 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.