Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCMI37565R, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2825117
- Zoro # G3576524
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
QCMI37565R
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825117
- Zoro #
- G3576524
- UPC #
- 4021169378164
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- QCMI37565R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- -5 Degrees
- Number of Inserts
- 1
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- ISO Number
- QCMI37565R
- Coolant Fed
- Coolant Through
- Compatible Hardware
- T8 Insert Screw
- Insert Clearance Angle
- 11 Degrees
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Insert Style
- CPHB
- Center to Cutting Tip
- 0.2180 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 21205
- Shank Length
- 5.2560 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.4200 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, QCMI37565R, 95 Degrees , 0.2180 in, T8 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.