Indexable Grooving and Parting Toolholder, A24TWMTEL0622N, 12 in L, High Speed Steel
- Mfr # 5423873
- Zoro # G3573934
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Grooving
ANSI Code
A24TWMTEL0622N
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5423873
- Zoro #
- G3573934
- UPC #
- 4050839693856
- Country of Origin
- India
Dimensions
- Overall Length
- 12 in
- Shank Dia.
- 38.1000 in
- Max. Bore Depth
- 80.00mm
- Depth of Cut
- 22.00mm
- Max. Grooving Width
- 1/4"
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Indexable Grooving and Parting Toolholder
- Shank Material
- High Speed Steel
- Insert Shape
- Grooving
- ANSI Code
- A24TWMTEL0622N
- Lead Angle
- 0 Degrees
- Rake
- -3 Degrees Radial;0 Degrees Axial
- Cutting Direction
- Left Hand
- Type
- Clamping
- Left/Right Hand
- Left Hand
- ISO Number
- A24TWMTEL0622N
- Toolholder Style
- WMT
- Coolant Fed
- Coolant Through
- Cutting Application
- Inside Diameter Grooving
- Insert Holding Type
- Clamp
- Cutting Location
- Internal
- Measurement System
- Fractional Inch
Description
Indexable Grooving and Parting Toolholder, WMT, Insert Shape Grooving, Overall Length 12 in, A24TWMTEL0622N, Coolant Through, Inside Diameter Grooving, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.