Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCMI50085R, 8 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2825105
- Zoro # G3576962
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
QCMI50085R
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825105
- Zoro #
- G3576962
- UPC #
- 4021169378263
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- QCMI50085R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Number of Inserts
- 1
- Cutting Application
- Turning
- Insert Holding Type
- Screw On
- ISO Number
- QCMI50085R
- Insert Style
- CP
- Approach Angle
- 95 Degrees
- Compatible Hardware
- T8 Insert Screw
- Center to Cutting Tip
- 0.2800 in
- Insert Clearance Angle
- 11 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 21205
- Shank Dia.
- 1/2 in
- Insert Cutting Edge Length
- 6.45mm
- Min. Bore Dia.
- 0.5450 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, QCMI50085R, 95 Degrees , 0.2800 in, T8 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.