Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBI37550018755R, 3-3/4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825854
- Zoro # G3575431
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI37550018755R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825854
- Zoro #
- G3575431
- UPC #
- 4021169376078
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSBI37550018755R
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Insert Style
- TP
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- QSBI37550018755R
- Compatible Hardware
- T9 Insert Screw
- Number of Inserts
- 1
- Insert Clearance Angle
- 11 Degrees
- Center to Cutting Tip
- 0.2210 in
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-3/4 in
- Shank Dia.
- 1/2 in
- Insert Size
- 21505
- Cutting Height
- 0.0075 in
- Max. Bore Depth
- 1-7/8 in
- Min. Bore Dia.
- 7/16 in
- Shank Length
- 1-7/8 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-3/4 in, QSBI37550018755R, 95 Degrees , 0.2210 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.