Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SCBI750105R, 4 in L, Carbide, Triangle Insert Shape
- Mfr # 2822479
- Zoro # G3575675
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
SCBI750105R
Left/Right Hand
Right Hand
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822479
- Zoro #
- G3575675
- UPC #
- 4021169386015
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- SCBI750105R
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Approach Angle
- 95 Degrees
- Insert Style
- TP
- ISO Number
- SCBI750105R
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0.4600 in
- Cutting Application
- Turning
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T10 Insert Screw
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 3/4 in
- Insert Size
- 3205
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.8500 in
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, SCBI750105R, 95 Degrees , 0.4600 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.