Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBI62575R, 7 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2822947
- Zoro # G3573855
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSBI62575R
Rake
0 Degrees Radial, 5 Degrees Axial
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822947
- Zoro #
- G3573855
- UPC #
- 4021169384523
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSBI62575R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Insert Style
- TP
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Compatible Hardware
- T10 Insert Screw
- Cutting Application
- Turning
- ISO Number
- SSBI62575R
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.3930 in
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 7 in
- Insert Size
- 3205
- Shank Dia.
- 5/8 in
- Min. Bore Dia.
- 0.7200 in
- Cutting Height
- 0.0075 in
- Shank Length
- 5-3/4 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, SSBI62575R, 95 Degrees , 0.3930 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.