Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBI50085L, 8 in L, Triangle Insert Shape
- Mfr # 2825278
- Zoro # G3574835
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Insert Shape
Triangle
ANSI Code
QCBI50085L
Rake
0 Degrees Radial, 5 Degrees Axial
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825278
- Zoro #
- G3574835
- UPC #
- 4021169377952
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Insert Shape
- Triangle
- ANSI Code
- QCBI50085L
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.2960 in
- Coolant Fed
- Coolant Through
- Cutting Application
- Turning
- Insert Style
- TP
- ISO Number
- QCBI50085L
- Compatible Hardware
- T9 Insert Screw
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Shank Dia.
- 1/2 in
- Insert Size
- 21505
- Min. Bore Dia.
- 0.5630 in
- Shank Length
- 7.1580 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, QCBI50085L, 95 Degrees , 0.2960 in, T9 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.