Shop WIDIA

Indexable Drilling Insert, 040203, Carbide

  • Mfr # 5541817
  • Zoro # G3817631

product price: 
$
14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Finish - Machining
Al2O3
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541817
Zoro #
G3817631
UPC #
4050839908288
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Finish - Machining
Al2O3
Insert Application
Drilling
Insert Shape
V34
Measurement System
Metric
Inscribed Circle
0.1760 in
Coating
Al2 O3
Material - Machining
Carbide
Primary Material Application
All Materials
Application
Drilling
Insert Style
TCF
Grade
WU25CH
No. of Edges
4
Chip-Breaker
Yes
Relief Angle
11 Degrees
ISO Number
TCF040203ACV34
Peripheral Insert Style
Center Insert
ANSI Code
TCF040203ACV34
Manufacturer Grade
WU25CH
Secondary Material Application ISO Code
K, M, P
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shape
Triangle
Coating Process
CVD
Mounting Style
Torx Screw

Dimensions

Insert Size
040203
Dimension Type
Inch
Insert Thickness
0.0790"
Width
3.6500mm
Hole Dia.
2.10mm
Seat Size
A
Thickness
2.00mm
Corner Radius
0.30mm
Cutting Edge Length
3.65mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF040203ACV34, Coating Process CVD, Corner Radius 0.30mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.