Shop WIDIA

Indexable Drilling Insert, 090305, Carbide

  • Mfr # 5538555
  • Zoro # G3818085

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538555
Zoro #
G3818085
UPC #
4050839900930
Country of Origin
Mexico
Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN
Item
Indexable Drilling Insert
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Coating
TiAlN
Inscribed Circle
0.3760 in
Insert Shape
V34
Insert Style
TCF
Primary Material Application
Cast Iron, Steel
Insert Application
Drilling
Finish - Machining
TiAlN
Measurement System
Decimal Inch
Grade
WU40PH
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
4
Relief Angle
11 Degrees
ISO Number
TCF090305DCV34
Manufacturer Grade
WU40PH
Secondary Material Application ISO Code
M
ANSI Code
TCF090305DCV34
Coating Process
PVD
Peripheral Insert Style
Center Insert
Secondary Material Application
Stainless Steel
Shape
Triangle
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Insert Size
090305
Dimension Type
Inch
Seat Size
D
Hole Dia.
2.80mm
Thickness
3.00mm
Corner Radius
0.50mm
Width
7.8000mm
Cutting Edge Length
7.80mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , TiAlN, ANSI Code TCF090305DCV34, Coating Process PVD, Corner Radius 0.50mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.