Shop WIDIA

Indexable Drilling Insert, 070304, Carbide

  • Mfr # 6429460
  • Zoro # G3819591

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Primary Material Application
Nickel, Steel, Titanium
Super Alloy (S) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429460
Zoro #
G3819591
UPC #
4059782485112
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Primary Material Application
Nickel, Steel, Titanium
Super Alloy (S) Compatibility
Yes
Measurement System
Metric
Insert Application
Drilling
Finish - Machining
TiN
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Insert Style
TCF
Insert Shape
V38
Primary Material Application ISO Code
P, S
Inscribed Circle
0.2990 in
Application
Drilling
Grade
WU40PH
Chip-Breaker
Yes
No. of Edges
4
Coating
TiN
ISO Number
TCF070304CCV38
Relief Angle
11 Degrees
Manufacturer Grade
WU40PH
Number of Cutting Edges
4
ANSI Code
TCF070304CCV38
Peripheral Insert Style
Center Insert
Coating Process
PVD
Shape
Triangle
Mounting Style
Torx Screw

Dimensions

Dimension Type
Inch
Insert Size
070304
Insert Thickness
0.1100"
Hole Dia.
2.60mm
Thickness
2.80mm
Corner Radius
0.40mm
Width
6.2000mm
Seat Size
C
Cutting Edge Length
6.20mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , TiN, ANSI Code TCF070304CCV38, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.