Shop WIDIA

Indexable Drilling Insert, 040203, Carbide

  • Mfr # 5541819
  • Zoro # G3819582

product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Dimension Type
Inch
Insert Shape
V36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541819
Zoro #
G3819582
UPC #
4050839908462
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Shape
V36
Measurement System
Metric
Primary Material Application
All Materials
Insert Application
Drilling
Finish - Machining
Al2O3
Coating
Al2 O3
Insert Style
TCF
Application
Drilling
Material - Machining
Carbide
Inscribed Circle
0.1760 in
Grade
WU25CH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
ISO Number
TCF040203ACV36
Relief Angle
11 Degrees
ANSI Code
TCF040203ACV36
Number of Cutting Edges
4
Shape
Triangle
Manufacturer Grade
WU25CH
Coating Process
CVD
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Peripheral Insert Style
Center Insert
Secondary Material Application ISO Code
K, M, P
Mounting Style
Torx Screw

Dimensions

Dimension Type
Inch
Insert Size
040203
Insert Thickness
0.0790"
Corner Radius
0.30mm
Seat Size
A
Width
3.6500mm
Thickness
2.00mm
Hole Dia.
2.10mm
Cutting Edge Length
3.65mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF040203ACV36, Coating Process CVD, Corner Radius 0.30mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.