Shop WIDIA

Indexable Drilling Insert, 150406, Carbide

  • Mfr # 5542624
  • Zoro # G3819689

product price: 
$
20.69
/ea
Sold in multiples of 5 for $103.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Insert Shape
V34
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542624
Zoro #
G3819689
UPC #
4050839914494
Country of Origin
Mexico
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Shape
V34
Insert Application
Drilling
Inscribed Circle
0.5880 in
Primary Material Application ISO Code
K, P
Coating
TiN
Insert Style
TCF
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker
Yes
Grade
WU40PH
Insert Material
Carbide
No. of Edges
4
ISO Number
TCF150406FCV34
Relief Angle
11 Degrees
ANSI Code
TCF150406FCV34
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU40PH
Coating Process
PVD
Number of Cutting Edges
4
Shape
Triangle
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Mounting Style
Taper Screw

Dimensions

Insert Size
150406
Dimension Type
Inch
Seat Size
F
Width
12.2000mm
Thickness
4.20mm
Corner Radius
0.60mm
Hole Dia.
4.80mm
Cutting Edge Length
12.20mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiN, ANSI Code TCF150406FCV34, Coating Process PVD, Corner Radius 0.60mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.