Indexable Drilling Insert, 090305, Carbide

  • Mfr # 5538556
  • Zoro # G3817823
product price: 
$
19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Finish - Machining
Al2O3
Insert Size
090305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538556
Zoro #
G3817823
UPC #
4050839901029
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Finish - Machining
Al2O3
Coating
Al2 O3
Insert Style
TCF
Insert Application
Drilling
Material - Machining
Carbide
Inscribed Circle
0.3760 in
Measurement System
Decimal Inch
Insert Shape
V36
Primary Material Application
All Materials
No. of Edges
4
Chip-Breaker
Yes
Grade
WU25CH
Relief Angle
11 Degrees
ISO Number
TCF090305DCV36
Coating Process
CVD
Manufacturer Grade
WU25CH
Secondary Material Application ISO Code
K, M, P
Shape
Triangle
ANSI Code
TCF090305DCV36
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Peripheral Insert Style
Center Insert
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Insert Size
090305
Dimension Type
Inch
Corner Radius
0.50mm
Width
7.8000mm
Thickness
3.00mm
Hole Dia.
2.80mm
Seat Size
D
Cutting Edge Length
7.80mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF090305DCV36, Coating Process CVD, Corner Radius 0.50mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews