Shop WIDIA

Indexable Drilling Insert, 040203, Carbide

  • Mfr # 6407887
  • Zoro # G3819339

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Shape
V36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6407887
Zoro #
G3819339
UPC #
4061779261388
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Item
Indexable Drilling Insert
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Shape
V36
Finish - Machining
TiB2
Material - Machining
Carbide
Inscribed Circle
0.2630 in
Insert Style
TCF
Primary Material Application ISO Code
N
Coating
TiB2
Measurement System
Decimal Inch
Insert Application
Drilling
Grade
WN10PH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
ISO Number
TCF040203ACV36
Relief Angle
11 Degrees
Peripheral Insert Style
Center Insert
Shape
Triangle
ANSI Code
TCF040203ACV36
Manufacturer Grade
WN10PH
Coating Process
PVD
Number of Cutting Edges
4
Mounting Style
Torx Screw

Dimensions

Insert Size
040203
Dimension Type
Inch
Hole Dia.
2.10mm
Width
0.1440 in
Corner Radius
0.30mm
Thickness
2.00mm
Seat Size
A
Cutting Edge Length
3.65mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , TiB2, ANSI Code TCF040203ACV36, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.