Shop WIDIA

Indexable Drilling Insert, 120405, Carbide

  • Mfr # 6372047
  • Zoro # G3818042

product price: 
$
18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Dimension Type
Inch
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6372047
Zoro #
G3818042
UPC #
4061779261418
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Item
Indexable Drilling Insert
Insert Style
TCF
Insert Application
Drilling
Insert Shape
V36
Finish - Machining
TiB2
Coating
TiB2
Inscribed Circle
0.4730 in
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Decimal Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Grade
WN10PH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
Relief Angle
11 Degrees
ISO Number
TCF120405ECV36
Manufacturer Grade
WN10PH
Shape
Triangle
Number of Cutting Edges
4
Coating Process
PVD
Peripheral Insert Style
Center Insert
ANSI Code
TCF120405ECV36
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
120405
Corner Radius
0.50mm
Seat Size
E
Hole Dia.
3.40mm
Thickness
3.60mm
Width
9.8000mm
Cutting Edge Length
9.80mm

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , TiB2, ANSI Code TCF120405ECV36, Coating Process PVD, Corner Radius 0.50mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.