Shop WIDIA

Indexable Drilling Insert, 180508, Carbide

  • Mfr # 6407890
  • Zoro # G3818079

product price: 
$
22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Coating
TiB2
Finish - Machining
TiB2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6407890
Zoro #
G3818079
UPC #
4061779261357
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Item
Indexable Drilling Insert
Coating
TiB2
Finish - Machining
TiB2
Inscribed Circle
0.7040 in
Primary Material Application ISO Code
N
Material - Machining
Carbide
Insert Application
Drilling
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Shape
V36
Measurement System
Decimal Inch
Insert Style
TCF
Grade
WN10PH
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
4
Relief Angle
11 Degrees
ISO Number
TCF180508GCV36
ANSI Code
TCF180508GCV36
Shape
Triangle
Coating Process
PVD
Number of Cutting Edges
4
Peripheral Insert Style
Center Insert
Manufacturer Grade
WN10PH
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
180508
Hole Dia.
6.00mm
Corner Radius
0.80mm
Width
0.5750 in
Seat Size
G
Thickness
5.40mm
Cutting Edge Length
14.60mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , TiB2, ANSI Code TCF180508GCV36, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.