Shop WIDIA

Indexable Drilling Insert, 060203, Carbide

  • Mfr # 5542602
  • Zoro # G3818523

product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Insert Style
TCF
Measurement System
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542602
Zoro #
G3818523
UPC #
4050839913411
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Style
TCF
Measurement System
Metric
Application
Drilling
Coating
Al2 O3
Insert Shape
V34
Primary Material Application
All Materials
Inscribed Circle
0.2360 in
Finish - Machining
Al2O3
Insert Application
Drilling
Material - Machining
Carbide
Chip-Breaker
Yes
Grade
WU25CH
No. of Edges
4
Insert Material
Carbide
ISO Number
TCF060203BCV34
Relief Angle
11 Degrees
Manufacturer Grade
WU25CH
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shape
Triangle
Peripheral Insert Style
Center Insert
ANSI Code
TCF060203BCV34
Secondary Material Application ISO Code
K, M, P
Coating Process
CVD
Number of Cutting Edges
4
Mounting Style
Torx Screw

Dimensions

Dimension Type
Inch
Insert Size
060203
Insert Thickness
0.0950"
Hole Dia.
2.40mm
Seat Size
B
Width
4.90mm
Thickness
2.40mm
Corner Radius
0.30mm
Cutting Edge Length
6.00mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF060203BCV34, Coating Process CVD, Corner Radius 0.30mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.