Shop WIDIA

Indexable Drilling Insert, 060203, Carbide

  • Mfr # 5542604
  • Zoro # G3817939

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Measurement System
Decimal Inch
Insert Shape
V34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542604
Zoro #
G3817939
UPC #
4050839913596
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Measurement System
Decimal Inch
Insert Shape
V34
Insert Style
TCF
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Inscribed Circle
0.2360 in
Finish - Machining
TiN
Coating
TiN
Insert Application
Drilling
No. of Edges
4
Chip-Breaker
Yes
Grade
WU40PH
Relief Angle
11 Degrees
ISO Number
TCF060203BCV34
Coating Process
PVD
ANSI Code
TCF060203BCV34
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Shape
Triangle
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU40PH
Number of Cutting Edges
4
Mounting Style
Torx Screw

Dimensions

Insert Size
060203
Dimension Type
Inch
Seat Size
B
Corner Radius
0.30mm
Width
4.90mm
Thickness
2.40mm
Hole Dia.
2.40mm
Cutting Edge Length
6.00mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , TiN, ANSI Code TCF060203BCV34, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.