Shop WIDIA

Indexable Drilling Insert, 070304, Carbide

  • Mfr # 5542644
  • Zoro # G3818462

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Finish - Machining
Al2O3
Coating
Al2 O3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542644
Zoro #
G3818462
UPC #
4050839915392
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Finish - Machining
Al2O3
Coating
Al2 O3
Application
Drilling
Insert Style
TCF
Inscribed Circle
0.2990 in
Material - Machining
Carbide
Measurement System
Metric
Insert Shape
V36
Primary Material Application
All Materials
Insert Application
Drilling
No. of Edges
4
Grade
WU25CH
Chip-Breaker
Yes
Relief Angle
11 Degrees
ISO Number
TCF070304CCV36
Secondary Material Application ISO Code
K, M, P
Number of Cutting Edges
4
Shape
Triangle
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coating Process
CVD
ANSI Code
TCF070304CCV36
Manufacturer Grade
WU25CH
Peripheral Insert Style
Center Insert
Mounting Style
Torx Screw

Dimensions

Insert Size
070304
Dimension Type
Inch
Insert Thickness
0.1100"
Corner Radius
0.40mm
Thickness
2.80mm
Hole Dia.
2.60mm
Width
6.2000mm
Seat Size
C
Cutting Edge Length
6.20mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF070304CCV36, Coating Process CVD, Corner Radius 0.40mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.