Shop WIDIA

Indexable Drilling Insert, 210608, Carbide

  • Mfr # 6429464
  • Zoro # G3817342

product price: 
$
22.79
/ea
Sold in multiples of 5 for $113.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Insert Shape
V38
Inscribed Circle
0.8530 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429464
Zoro #
G3817342
UPC #
4059782485631
Country of Origin
Mexico
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Shape
V38
Inscribed Circle
0.8530 in
Primary Material Application ISO Code
P, S
Stainless (M) Compatibility
Yes
Finish - Machining
TiN
Insert Style
TCF
Primary Material Application
Nickel, Steel, Titanium
Super Alloy (S) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Application
Drilling
Insert Application
Drilling
No. of Edges
4
Chip-Breaker
Yes
Grade
WU40PH
Coating
TiN
ISO Number
TCF210608HCV38
Relief Angle
11 Degrees
ANSI Code
TCF210608HCV38
Manufacturer Grade
WU40PH
Peripheral Insert Style
Center Insert
Number of Cutting Edges
4
Coating Process
PVD
Shape
Triangle
Mounting Style
Taper Screw

Dimensions

Insert Size
210608
Dimension Type
Inch
Insert Thickness
0.2560"
Seat Size
H
Hole Dia.
7.50mm
Width
17.70mm
Corner Radius
0.80mm
Thickness
6.50mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiN, ANSI Code TCF210608HCV38, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.